Spherical Roller Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 46x130x130 mm |
---|---|
Logistic Weight | 2925,9 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 46 mm |
Bearing Clearance | C4 |
Series | 223E |
Reference speed | 4000 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 335000 N |
Basic dynamic load, radial - Cr | 325000 N |
Sealing | Open |
Usually arrives within 14 working days