NSK SPHERICAL ROLLER BRG 24048CAMK30E4
NSK Spherical Roller Bearing: 24048 Series
See technical informationReferences
NSK:24048CAMK30E4
Rubix:100A5772
Manufacturer :24048CAMK30E4 N
EAN:00029176674907





Product details : NSK SPHERICAL ROLLER BRG 24048CAMK30E4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 41000 g |
|---|---|
| Inner diameter | 240 mm |
| Outer diameter | 360 mm |
| Width | 118 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1100 rpm |
| Limit speed | 950 rpm |
| Basic static load, radial - C0r | 2730000 N |
| Basic dynamic load, radial - Cr | 1730000 N |
Show UNSPSC/ECL@SS
£ 1,926.21 excl. VAT
/ Each
£ 2,311.45 incl. VAT
- Usually arrives within 14 working days
