NSK Spherical Roller Bearing: 24048 Series
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 118 mm |
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 118 mm |
Bearing Clearance | C4 |
Series | 24048.. |
Cage | Steel |
Reference speed | 1000 rpm |
Limit speed | 950 rpm |
Basic static load, radial - C0r | 2730000 N |
Basic dynamic load, radial - Cr | 1390000 N |
Sealing | Open |
Usually arrives within 14 working days