References
Timken:22208 EJW33C4
Rubix:248A6498
EAN:0087796169555

Product details : TIMKEN 22208EJW33C4 SPHERICAL ROLLER BEARING
Split Roller Bearing
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 23 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 6100 rpm |
| Basic static load, radial - C0r | 99700 N |
| Basic dynamic load, radial - Cr | 104000 N |
Show UNSPSC/ECL@SS
£ 30.37 excl. VAT
/ Each
£ 36.44 incl. VAT
- Delivery usually within ( 7 ) days
