NSK Spherical Roller Bearing: 22218 Series
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 40 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 40 mm |
Bearing Clearance | cn |
Series | 22218.. |
Cage | brass |
Sealing | open |
Usually arrives within 14 working days