SNR 23136EMW33C3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 23136.EMW33C3
See technical informationReferences
SNR:23136EMW33C3
Rubix:204A6069
Manufacturer :23136.EMW33C3
EAN:3413520310189



Product details : SNR 23136EMW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 300 mm |
| Width | 96 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1600 rpm |
| Limit speed | 2100 rpm |
| Basic static load, radial - C0r | 1960000 N |
| Basic dynamic load, radial - Cr | 1200000 N |
Show UNSPSC/ECL@SS
£ 990.84 excl. VAT
/ Each
£ 1,189.01 incl. VAT
- Usually arrives within 14 working days
