NSK SPHERICAL ROLLER BRG 24126CE4C3
NSK Spherical Roller Bearing: 24126 Series
See technical informationReferences
NSK:24126CE4C3
Rubix:105A4950
Manufacturer :24126CE4C3 N
EAN:00029176022838





Product details : NSK SPHERICAL ROLLER BRG 24126CE4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 11051 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 210 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1600 rpm |
| Limit speed | 1700 rpm |
| Basic static load, radial - C0r | 1010000 N |
| Basic dynamic load, radial - Cr | 590000 N |
Show UNSPSC/ECL@SS
£ 582.72 excl. VAT
/ Each
£ 699.26 incl. VAT
- Delivery usually within ( 2 ) days
