TIMKEN 22240EMBW507C08 SPHERICAL ROLLER BEARING
Spherical roller bearings - brass cage
See technical informationReferences
Timken:22240EMBW507C08
Rubix:397A1359
Manufacturer :190028325
EAN:0087796025974






Product details : TIMKEN 22240EMBW507C08 SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. One-piece, machined-brass, land riding, finger-type cage. (W507) Bearing inspected to certain quality control requirements. Standard lubrication holes in and groove in outer ring . Tapped lifting holes in face of outer ring to facilitate lifting and handling |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 98 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,149.46 excl. VAT
/ Each
£ 1,379.35 incl. VAT
- Usually arrives within 14 working days
