NSK SPHERICAL ROLLER BRG 22240EMW33C3

RHP Spherical Roller Bearing: 22240 Series

See technical informationSee documents

References

RHP:22240EMW33C3
Rubix:100A5424
EAN:00747023047543
brand logo

Technical specifications

Inner diameter200 mm
Outer diameter360 mm
Width98 mm
See all Specifications

Documents

Product details : NSK SPHERICAL ROLLER BRG 22240EMW33C3


RHP Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Strengths

Material Technology – made from NSK’s high-cleanliness Z steel
Special surface treatment increases resistance to wear NSK also offers advanced material options: Super TF and TL steel, depending on application requirements
Advanced Technology - NSK’s patented Molded-Oil lubrication system is also available
Bearings are also available with an oil groove and holes in the outer ring for re-lubrication purposes
Seal Technology - NSK offers different sealing materials depending on the operating temperature of the bearing
Cage Materials – Available in steel, brass or polyamide depending on the requirements of the application
Life – up to 2 times the operating life of industry standard bearings
Reduced maintenance costs – downsizing to smaller bearings while improving performance and lengthening equipment operating life
Limiting speed up to 20% higher

Applications

Elevator Gearboxes, Rolling mill, Vibrating screens, Compressors, Large and medium-sized Motors and Generators, Construction Machinery, Industrial Fans, Industrial Gearboxes, Locomotives

Technical specifications


Attributes
Inner diameter200 mm
Outer diameter360 mm
Width98 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Limit speed1200 rpm
Basic static load, radial - C0r2010000 N
Basic dynamic load, radial - Cr1300000 N
£ 1,497.25 excl. VAT
/ Each
£ 1,796.70 incl. VAT
  • Usually arrives within 14 working days