SNR double-row spherical roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 144x144x40 mm |
---|---|
Logistic Weight | 2440 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | CN |
Series | 21300 |
Reference speed | 4400 rpm |
Limit speed | 5900 rpm |
Basic static load, radial - C0r | 215000 N |
Basic dynamic load, radial - Cr | 236000 N |
Sealing | Open |
Usually arrives within 14 working days