NSK Spherical Roller Bearing: 24144 Series
Inner diameter | 220 mm |
---|---|
Outer diameter | 370 mm |
Width | 150 mm |
Inner diameter | 220 mm |
---|---|
Outer diameter | 370 mm |
Width | 150 mm |
Bearing Clearance | C4 |
Series | 24144.. |
Cage | Steel |
Reference speed | 750 rpm |
Limit speed | 950 rpm |
Basic static load, radial - C0r | 3200000 N |
Basic dynamic load, radial - Cr | 1800000 N |
Sealing | Open |
Usually arrives within 14 working days