NTN 21310CD1 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 21310CD1
See technical informationReferences
NTN:21310CD1
Rubix:204A4623
EAN:4547359260243

Product details : NTN 21310CD1 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 21310CD1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x27 mm |
|---|---|
| Logistic Weight | 1210 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 69.16 excl. VAT
/ Each
£ 82.99 incl. VAT
- Delivery usually within ( 3 ) days
