Spherical Roller Bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 104 mm |
Logistics dimensions (L x W x H) | 104x290x290 mm |
---|---|
Logistic Weight | 29120 g |
Inner diameter | 160 mm |
Outer diameter | 290 mm |
Width | 104 mm |
Bearing Clearance | C3 |
Series | 232C |
Cage | Steel |
Reference speed | 1500 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 1660 N |
Basic dynamic load, radial - Cr | 1281 N |
Sealing | Open |
Usually arrives within 14 working days