NSK SPHERICAL ROLLER BEARING 24192CAME4C3
NSK Spherical Roller Bearing: 24192 Series
See technical informationReferences
NSK:24192CAME4C3
Rubix:100A5285
Manufacturer :24192CAME4C3 N
EAN:00029176530111





Product details : NSK SPHERICAL ROLLER BEARING 24192CAME4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 525000 g |
|---|---|
| Inner diameter | 460 mm |
| Outer diameter | 760 mm |
| Width | 300 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 280 rpm |
| Limit speed | 400 rpm |
| Basic static load, radial - C0r | 12400000 N |
| Basic dynamic load, radial - Cr | 6300000 N |
Show UNSPSC/ECL@SS
£ 34,330.08 excl. VAT
/ Each
£ 41,196.10 incl. VAT
- Usually arrives within 14 working days
