NSK SPHERICAL ROLLER BEARING 23060CAMKE4


NSK Spherical Roller Bearing: 23060 Series

References
nsk:23060 CAMKE4
rubix:105A6800
ean:00029176037498
brand logo
brand logo
Technical specifications
Inner diameter300 mm
Outer diameter460 mm
Width118 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BEARING 23060CAMKE4


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Inner diameter300 mm
Outer diameter460 mm
Width118 mm
Bearing ClearanceCN
Series23060..
CageBrass
Reference speed1100 rpm
Limit speed850 rpm
Basic static load, radial - C0r3700000 N
Basic dynamic load, radial - Cr2400000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 3,282.04 excl. VAT
/ Each
£ 3,938.45 incl. VAT
  • Usually arrives within 14 working days