Angular contact ball bearing NTN 7222B, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 38 mm
NTN - Angular Contact Ball Bearing - 7222B
See technical informationSee documentsReferences
NTN:7222B
Rubix:205A1099
EAN:4547359447057



Documents
Product details : NTN 7222B ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x36 mm |
|---|---|
| Logistic Weight | 4670 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 144000 N |
| Basic dynamic load, radial - Cr | 170000 N |
Show UNSPSC/ECL@SS
£ 209.61 excl. VAT
/ Each
£ 251.53 incl. VAT
- Delivery usually within ( 3 ) days
