Super-precision Angular Contact Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x72x72 mm |
---|---|
Logistic Weight | 271,6 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | 72BE |
Material | Bearing steel |
Cage | Other |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 31000 N |
Sealing | Open |
Usually arrives within 14 working days