Angular contact ball bearing NTN 5309SCZZ/2AS, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
NTN - Self-Aligning Ball Bearing - 5305SCZZ/L627
See technical informationReferences
NTN:5309SCZZ/2AS
Rubix:204A8741
EAN:4547359797879



Product details : NTN 5309SCZZ/2AS ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, shielded, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x39,7 mm |
|---|---|
| Logistic Weight | 1385 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 39.7 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5300 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 74.12 excl. VAT
/ Each
£ 88.94 incl. VAT
- Usually arrives within 14 working days
