NTN - Angular Contact Ball Bearing - 7309
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 100x100x25 mm |
---|---|
Logistic Weight | 854 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | 7300 |
Cage | Steel |
Angle | 30 ° |
Basic static load, radial - C0r | 44000 N |
Basic dynamic load, radial - Cr | 70500 N |
Sealing | Open |
Usually arrives within 14 working days