Angular contact ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Logistic Weight | 37 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 9 mm |
Bearing Clearance | cn |
Series | 72..-b-xl-2rs-tvp |
Cage | polyamide |
Limit speed | 16100 rpm |
Basic static load, radial - C0r | 2600 N |
Basic dynamic load, radial - Cr | 5600 N |
Sealing | two rubber seals |
Usually arrives within 14 working days