Angular contact ball bearing NTN 7001, Outer diameter: 28 mm | Inner diameter: 12 mm | Width: 8 mm
NTN - Angular Contact Ball Bearing - 7001
See technical informationReferences
NTN:7001
Rubix:205A0969
EAN:4547359425789



Product details : NTN 7001 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, polyamide cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x8 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 8 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7000 |
| Cage | polyamide |
| Angle | 30 ° |
| Basic static load, radial - C0r | 2460 N |
| Basic dynamic load, radial - Cr | 5600 N |
Show UNSPSC/ECL@SS
£ 15.45 excl. VAT
/ Each
£ 18.54 incl. VAT
- Usually arrives within 14 working days
