NTN - Angular Contact Ball Bearing - 7409
Inner diameter | 45 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 120x120x29 mm |
---|---|
Logistic Weight | 1659 g |
Inner diameter | 45 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Bearing Clearance | CN |
Series | 7400 |
Material | Steel |
Angle | 40 ° |
Basic static load, radial - C0r | 49200 N |
Basic dynamic load, radial - Cr | 74700 N |
Sealing | Open |
Usually arrives within 14 working days