Angular contact ball bearing SKF
Inner diameter | 40 mm |
---|---|
Outer diameter | 52 mm |
Width | 7 mm |
Logistic Weight | 32 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 52 mm |
Width | 7 mm |
Series | 71808 |
Material | Bearing steel |
Precision | P4 |
Sealing | Open |
Usually arrives within 14 working days