Angular contact ball bearing FAG 3309-BD-XL-2Z-C3, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing
See technical informationReferences
FAG:3309-BD-XL-2Z-C3
Rubix:274A6612
Manufacturer :0816696740030
EAN:4064328133372

Product details : FAG 3309-BD-XL-2Z-C3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-2Z, double row, X-life, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 1361 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 39.7 mm |
| Bearing Clearance | c3 |
| Sealing | two metal shields |
| Series | 33..-bd-xl-2z |
| Reference speed | 6700 rpm |
| Limit speed | 5500 rpm |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 72000 N |
Show UNSPSC/ECL@SS
£ 84.70 excl. VAT
/ Each
£ 101.64 incl. VAT
- Usually arrives within 14 working days
