Angular contact ball bearing NTN 7411BG, Outer diameter: 140 mm | Inner diameter: 55 mm | Width: 33 mm
NTN - Angular Contact Ball Bearing - 7409
See technical informationSee documentsReferences
NTN:7411BG
Rubix:205A1263
EAN:4547359454468



Documents
Product details : NTN 7411BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage inner ring guided
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x33 mm |
|---|---|
| Logistic Weight | 2755 g |
| Inner diameter | 55 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7400 |
| Material | steel |
| Cage | brass |
| Angle | 40 ° |
| Basic static load, radial - C0r | 62000 N |
| Basic dynamic load, radial - Cr | 90300 N |
Show UNSPSC/ECL@SS
£ 196.20 excl. VAT
/ Each
£ 235.44 incl. VAT
- Usually arrives within 14 working days
