Angular contact ball bearing SNR 5205EEG15C3, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
SNR - Self-Aligning Ball Bearing - 5205.EEG15C3
See technical informationReferences
SNR:5205EEG15C3
Rubix:204A8627
Manufacturer :5205.EEG15C3
EAN:3413520569464



Product details : SNR 5205EEG15C3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, sealed, polyamide cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 20.6 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 5200 |
| Cage | polyamide |
| Limit speed | 8600 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 14700 N |
| Basic dynamic load, radial - Cr | 20600 N |
Show UNSPSC/ECL@SS
£ 22.72 excl. VAT
/ Each
£ 27.26 incl. VAT
- Delivery usually within ( 3 ) days
