Angular contact ball bearing FAG 7208-B-XL-TVP-UO, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Angular contact ball bearing
See technical informationReferences
FAG:7208-B-XL-TVP-UO
Rubix:158A7773
Manufacturer :0167251900000
EAN:4012801166034

Product details : FAG 40DEG SRAC BEARING 7208-B-XL-TVP-UO
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x80x80 mm |
|---|---|
| Logistic Weight | 388 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 8600 rpm |
| Limit speed | 11900 rpm |
| Basic static load, radial - C0r | 23500 N |
| Basic dynamic load, radial - Cr | 36000 N |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- In stock: Next day delivery
