References
NTN:M-AELP205D1
Rubix:205A4835
EAN:4547359765328




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
Documents
Product details : NTN M-AELP205D1 BEARING UNIT
grey cast housing,radial insert ball bearing with eccentric locking collar,single lip seal
Cast iron housing, radial insert ball bearing with eccentric locking collar, single-lip seal
Strengths
Very versatile and interchangeable product range in industry.
- The NTN maintenance-free bearing contains high-quality lithium-based grease, usable over a long period without the need to renew the grease.
- It is equipped with an excellent sealing system, unique to NTN, which prevents any grease leakage or any ingress of dust and water from the outside. This means savings in terms of maintenance time and costs.
- The ball-locking screws, unique to NTN, for certain bearings, reliably lock the bearings on the shaft, even when subjected to vibration or impact loads.
- For additional protection: Cast-iron covers as standard equipment for the most common bearing models. For outdoor environments or in case of excessive dust generation and/or use of liquids.
- Built for extremes: Bearings with ductile iron housings or steel housings with superior strength characteristics, reducing the risk of housing fracture.
- The NTN maintenance-free bearing contains high-quality lithium-based grease, usable over a long period without the need to renew the grease.
- It is equipped with an excellent sealing system, unique to NTN, which prevents any grease leakage or any ingress of dust and water from the outside. This means savings in terms of maintenance time and costs.
- The ball-locking screws, unique to NTN, for certain bearings, reliably lock the bearings on the shaft, even when subjected to vibration or impact loads.
- For additional protection: Cast-iron covers as standard equipment for the most common bearing models. For outdoor environments or in case of excessive dust generation and/or use of liquids.
- Built for extremes: Bearings with ductile iron housings or steel housings with superior strength characteristics, reducing the risk of housing fracture.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
Concentration: 1 - 10%
CAS: 7439-92-1
Concentration: 1 - 10%
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x31 mm |
|---|---|
| Logistic Weight | 820 g |
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
| Total bearing width | 38 mm |
| Outer diameter | 52 mm |
| Height | 70.6 mm |
| Length | 140 mm |
| Sealing | 2 joints |
| Series | aelp2 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 20.71 excl. VAT
/ Each
£ 24.85 incl. VAT
- Delivery usually within ( 3 ) days