SKF HOUSED BEARING UNIT SYF 30 TF
SYF Short Base Plummer Block Unit
See technical informationSee documentsReferences
SKF:SYF 30 TF
Rubix:102A7474
Manufacturer :27318
EAN:7316570497137


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : SKF HOUSED BEARING UNIT SYF 30 TF
Short base pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing. This variant has threads for attachment bolts and is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- Strong
- High degree of stiffness
- Narrow design
- Strong
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,2x98x60 mm |
|---|---|
| Logistic Weight | 1000 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
| Material | bearing steel |
| Total bearing width | 38.1 mm |
| Outer diameter | 39.7 mm |
| Diameter of fixation holes | 10 mm |
| Height | 82 mm |
| Length | 98 mm |
| Series | syf |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 55.17 excl. VAT
/ Each
£ 66.20 incl. VAT
- Delivery usually within ( 3 ) days