References
RHP:LPBR25
Rubix:158A3310
Manufacturer :LPBR25 R
EAN:00747023006212


Technical specifications
| Fixation centre-to-centre distance | 95 mm |
|---|---|
| Shaft Height | 33.3 mm |
| Material | pressed steel rubber |
Product details : RHP HOUSED BEARING UNIT LPBR25
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
| Material | pressed steel rubber |
| Total bearing width | 34.11 mm |
| Diameter of fixation holes | 10 mm |
| Height | 65.7 mm |
| Length | 117.5 mm |
| Series | lpbr |
| Number of holes | 2 |
| Width | 37.5 mm |
Show UNSPSC/ECL@SS
£ 31.30 excl. VAT
/ Each
£ 37.56 incl. VAT
- Usually arrives within 14 working days