References
NTN:C-UCF213D1
Rubix:205A2086
EAN:4547359039498

Product details : NTN C-UCF213D1 BEARING UNIT
NTN - Bearing Unit - C-UCF213D1
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 100.85 excl. VAT
/ Each
£ 121.02 incl. VAT
- Usually arrives within 14 working days
