References
SNR:UKF211H
Rubix:206A1783
Manufacturer :UKF.211H
EAN:3413529508426




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 33 mm |
| Fixation centre-to-centre distance | 130 mm |
Documents
Product details : SNR UKF211H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 33 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Height | 162 mm |
| Length | 162 mm |
| Series | ukf200 |
| Total bearing width | 54 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.38 kg |
Show UNSPSC/ECL@SS
£ 47.21 excl. VAT
/ Each
£ 56.65 incl. VAT
- Delivery usually within ( 3 ) days