SNR ESF203 BEARING UNIT

SNR - Bearing Unit - ESF.203

See technical information
References
SNR:ESF203
Rubix:205A2298
Manufacturer :ESF.203
EAN:3413529508006
brand logo
Technical specifications
Inner diameter17 mm
Width19.1 mm
Fixation centre-to-centre distance64 mm
See all Specifications

Product details : SNR ESF203 BEARING UNIT


grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Square flange bearing unit with 4 mounting holes, re-greasable, insert with one-sided extended inner ring and eccentric ring.

Technical specifications


Attributes
Inner diameter17 mm
Width19.1 mm
Fixation centre-to-centre distance64 mm
Materialgray cast iron
Length76 mm
Seriesesf200
Number of holes4
Basic static load, radial - C0r4780 N
Basic dynamic load, radial - Cr9550 N
Outer diameter40 mm
Weight0.44 kg
Show UNSPSC/ECL@SS
£ 12.64 excl. VAT
/ Each
£ 15.17 incl. VAT
  • Usually arrives within 14 working days