References
SNR:USFEE208
Rubix:206A2833
Manufacturer :USFEE.208
EAN:3413529531653




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 120 mm |
Documents
Product details : SNR USFEE208 BEARING UNIT
Round flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with one-sided extended inner ring with set screws.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 120 mm |
| Material | grey cast iron |
| Height | 31 mm |
| Length | 145 mm |
| Series | usfee200 |
| Total bearing width | 145 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
Show UNSPSC/ECL@SS
£ 26.16 excl. VAT
/ Each
£ 31.39 incl. VAT
- Usually arrives within 14 working days