References
NTN:CM-UCFC211D1
Rubix:205A1989
EAN:4547359048179

Product details : NTN CM-UCFC211D1 BEARING UNIT
NTN - Bearing Unit - CM-UCFC211D1
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 100 mm |
| Weight | 4800 kg |
Show UNSPSC/ECL@SS
£ 75.89 excl. VAT
/ Each
£ 91.07 incl. VAT
- Usually arrives within 14 working days
