Flanged Mounted Bearing
Inner diameter | 85 mm |
---|---|
Width | 100 mm |
Fixation centre-to-centre distance | 300 mm |
Inner diameter | 85 mm |
---|---|
Width | 100 mm |
Fixation centre-to-centre distance | 300 mm |
Material | cast iron |
Height | 370 mm |
Length | 220 mm |
Series | u |
Total bearing width | 74 mm |
Diameter of fixation holes | 38 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 96800 N |
Basic dynamic load, radial - Cr | 133000 N |
Weight | 16 kg |
Usually arrives within 14 working days