SNR - Bearing Unit - UCFS.305
Inner diameter | 120 mm |
---|---|
Width | 126 mm |
Fixation centre-to-centre distance | 290 mm |
Inner diameter | 120 mm |
---|---|
Width | 126 mm |
Fixation centre-to-centre distance | 290 mm |
Length | 370 mm |
Series | ucfs300 |
Number of holes | 4 |
Basic static load, radial - C0r | 208000 N |
Basic dynamic load, radial - Cr | 228000 N |
Outer diameter | 260 mm |
Weight | 51.7 kg |
Usually arrives within 14 working days