Self-Lube Pillow Block Unit
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 76.2 mm |
Shaft Height | 42.9 mm |
Logistic Weight | 1000 g |
---|---|
Inner diameter | 30 mm |
Fixation centre-to-centre distance | 76.2 mm |
Shaft Height | 42.9 mm |
Material | Cast Iron |
Centre-centre of shaft | 42.9 mm |
Height | 83.9 mm |
Length | 96 mm |
Total bearing width | 38.1 mm |
Series | SNP |
Weight | 1.8 kg |
Diameter of fixation holes | 1.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 83.9 mm |
Width | 40 mm |
In stock: Next day delivery