TIMKEN ER16 INSERT BALL BEARING WITH SET SCREW
Insert Ball Bearing with set screw
See technical informationReferences
Timken:ER16
Rubix:274A4412
EAN:0087796054608




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Fixation centre-to-centre distance | 17.5 mm |
| Shaft Height | 6.77 mm |
Product details : TIMKEN ER16 INSERT BALL BEARING WITH SET SCREW
The ER industrial series, relubricatable type ball house unit incorporates (optional) Shaft Guard Technology, which reduces replacement time, provides shaft protection and prolongs shaft life.
Clamping bearing, B-type sealing disc on both sides of the bearing, snap ring, cylindrical outer diameter, setscrew fastening
Strengths
Test results indicate an average of 95 percent reduction in start-up torque when using ER-DD instead of the standard ER bearing.; Running torque is reduced up to 85-90 percent.
Applications
This bearing is designed for use in applications where low-starting torque and low-running torque are necessary.; The ER-DD series is for applications where extremely low torque is required.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x67x48 mm |
|---|---|
| Logistic Weight | 210 g |
| Packaged dimensions (D x W x H) | 67x67x48 mm |
| Package weight | 210 g |
| Inner diameter | 25.4 mm |
| Fixation centre-to-centre distance | 17.5 mm |
| Shaft Height | 6.77 mm |
| Material | steel |
| Total bearing width | 34.84 mm |
| Outer diameter | 52 mm |
| Clamping | 3.4 mm |
| Diameter of fixation holes | 6 mm |
| Mounting typ | wide-inner-ring ball bearing (er-serie) with setscrew locking |
| Height | 1.07 mm |
| Length | 33.82 mm |
| Sealing | narrow shroud (r-dichtung / r-seals) |
| Lubrication | re-lubricatable (relubricatable) |
| Series | er |
| Weight | 0.181 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7814.4 N |
| Basic dynamic load, radial - Cr | 15495.6 N |
| Width | 18.99 mm |
Show UNSPSC/ECL@SS
£ 29.59 excl. VAT
/ Each
£ 35.51 incl. VAT
- Delivery usually within ( 7 ) days