References
NTN:M-UCT204D1
Rubix:205A5059
EAN:4547359797473



Product details : NTN M-UCT204D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping bearing unit, without cover NTN
Strengths
Very versatile and industry-interchangeable product line.
- The maintenance-free NTN bearing contains high-quality lithium-based grease that can be used for long periods without the need for re-lubrication.
- It is equipped with an excellent sealing system unique to NTN that prevents grease leakage as well as the ingress of dust and water from the outside. This means time and cost savings in maintenance.
- The unique ball-locking screws used in some NTN bearings reliably secure the bearings to the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common bearing housing models. For outdoor areas or where excessive dust generation and/or use of liquids occur.
- Built for extreme conditions: housings made of ductile cast iron or steel housings with higher strength properties, reducing the risk of housing fracture.
- The maintenance-free NTN bearing contains high-quality lithium-based grease that can be used for long periods without the need for re-lubrication.
- It is equipped with an excellent sealing system unique to NTN that prevents grease leakage as well as the ingress of dust and water from the outside. This means time and cost savings in maintenance.
- The unique ball-locking screws used in some NTN bearings reliably secure the bearings to the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common bearing housing models. For outdoor areas or where excessive dust generation and/or use of liquids occur.
- Built for extreme conditions: housings made of ductile cast iron or steel housings with higher strength properties, reducing the risk of housing fracture.
Applications
Presence of SVHC >0,1% - Substance : Lead
CAS : 7439-92-1
Concentration : 1 - 10%
CAS : 7439-92-1
Concentration : 1 - 10%
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104x94x40 mm |
|---|---|
| Logistic Weight | 782 g |
| Inner diameter | 20 mm |
| Width | 31 mm |
| Material | cast iron |
| Series | uct200 |
| Outer diameter | 47 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 17.26 excl. VAT
/ Each
£ 20.71 incl. VAT
- Delivery usually within ( 3 ) days
