References
SNR:EXT212N
Rubix:205A3522
EAN:3413529523504




Product details : SNR EXT212N BEARING UNIT
Self-aligning bearings with a wide range of mounting supports, available in different material versions: cast iron, stainless steel or plastic.
Tork OptiServe toilet paper coreless 2-ply adv. T7 472640 (pk=24ro
Strengths
-JIS and ISO range in one piece
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolises our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are a concern and/or heavy mechanical impacts are expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanised surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolises our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are a concern and/or heavy mechanical impacts are expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanised surfaces.
Applications
Offering exceptional value for money, the SNR range of self-aligning bearings provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, handling, packaging machinery, conveyor systems and many others.
The SNR portfolio offers you all the products needed at every stage of your production.
The SNR portfolio offers you all the products needed at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Width | 77.7 mm |
| Material | steel |
| Outer diameter | 60 mm |
| Weight | 4830 kg |
Show UNSPSC/ECL@SS
£ 75.23 excl. VAT
/ Each
£ 90.28 incl. VAT
- Usually arrives within 14 working days
