References
INA:THE30-XL
Rubix:105A9769
Manufacturer :0946534100000
EAN:4054372495878

Documents
Product details : INA TAKE UP HSD UNIT THE30-XL
Take-up housing units THE, cast iron housing, radial insert ball bearing with eccentric locking collar, T seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 114 mm |
| Material | cast iron |
| Type | take-up housing unit |
| Total bearing width | 114 mm |
| Length | 114 mm |
| Series | the..-xl |
| Inner width | 40 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Outer diameter | 114 mm |
Show UNSPSC/ECL@SS
£ 50.53 excl. VAT
/ Each
£ 60.64 incl. VAT
- Usually arrives within 14 working days
