NTN - Bearing Unit - M-UCT206D1
Inner diameter | 30 mm |
---|---|
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 125x112x50 mm |
---|---|
Logistic Weight | 1292 g |
Inner diameter | 30 mm |
Width | 38.1 mm |
Series | UCT200 |
Outer diameter | 62 mm |
Weight | 0 kg |
Usually arrives within 14 working days