Ball Bearing Unit
Inner diameter | 50 mm |
---|---|
Length | 144 mm |
Width | 51.6 mm |
Inner diameter | 50 mm |
---|---|
Length | 144 mm |
Width | 51.6 mm |
Type | Y-bearing head units |
Total bearing width | 45 mm |
Material | Stainless steel |
Series | BlueRange |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 29600 N |
Outer diameter | 90 mm |
Usually arrives within 14 working days