References
INA:PHE50-XL
Rubix:229A1860
Manufacturer :0008408660000
EAN:4064327885364

Product details : FAG PHE50-XL HOUSED BEARING UNIT 8408660000
Take-up housing units PHE, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 40 mm |
| Material | grey cast iron |
| Type | clamping housing |
| Total bearing width | 110 mm |
| Length | 145 mm |
| Series | phe..-xl |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
Show UNSPSC/ECL@SS
£ 66.85 excl. VAT
/ Each
£ 80.22 incl. VAT
- Delivery usually within ( 7 ) days
