References
NTN:M-UCT208D1
Rubix:205A5063
EAN:4547359797503



Product details : NTN M-UCT208D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping bearing unit, without cover NTN
Strengths
Very versatile and industry-interchangeable product line.
- The maintenance-free NTN bearing contains high-quality lithium grease that can be used over an extended period without the need to replace the grease.
- It is equipped with an excellent sealing system unique to NTN that prevents grease leakage as well as the ingress of dust and water from the outside. This leads to savings in time and maintenance costs.
- The ball clamping screws unique to NTN for certain bearings secure the bearings reliably on the shaft, even under vibration or shock loads.
- For additional protection: grey cast iron covers are standard for the most commonly used bearing series. For outdoor areas or in heavy dust environments and/or when liquids are present.
- Built for extreme conditions: bearings with housings made of ductile cast iron or bearing housings made of steel with superior strength properties that reduce the risk of bearing failure.
- The maintenance-free NTN bearing contains high-quality lithium grease that can be used over an extended period without the need to replace the grease.
- It is equipped with an excellent sealing system unique to NTN that prevents grease leakage as well as the ingress of dust and water from the outside. This leads to savings in time and maintenance costs.
- The ball clamping screws unique to NTN for certain bearings secure the bearings reliably on the shaft, even under vibration or shock loads.
- For additional protection: grey cast iron covers are standard for the most commonly used bearing series. For outdoor areas or in heavy dust environments and/or when liquids are present.
- Built for extreme conditions: bearings with housings made of ductile cast iron or bearing housings made of steel with superior strength properties that reduce the risk of bearing failure.
Applications
Presence of SVHC >0.1% - Substance : Lead CAS : 7439-92-1 Concentration : 1 - 10%
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x125x70 mm |
|---|---|
| Logistic Weight | 2500 g |
| Inner diameter | 40 mm |
| Width | 49.2 mm |
| Material | cast iron |
| Series | uct200 |
| Outer diameter | 80 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 30.02 excl. VAT
/ Each
£ 36.02 incl. VAT
- Delivery usually within ( 3 ) days
