References
SNR:UST210N
Rubix:206A3398
EAN:3413529523733




Product details : SNR UST210N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 43.5 mm |
| Outer diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 37.86 excl. VAT
/ Each
£ 45.43 incl. VAT
- Usually arrives within 14 working days
