References
NTN:S-UCFL212D1
Rubix:205A8720
EAN:4547359176544



Product details : NTN S-UCFL212D1 BEARING UNIT
NTN - Bearing Unit - S-UCFL212D1
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 81.54 excl. VAT
/ Each
£ 97.85 incl. VAT
- Usually arrives within 14 working days
