References
Superseded Ref:RCJTY60-XL-N-I
INA:RCJTY60-XL-N
Rubix:100A3723
Manufacturer :0947301480000
EAN:4064327016706


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 73.7 mm |
| Fixation centre-to-centre distance | 202 mm |
Documents
Product details : INA RCJTY60-XL-N FLANGED HOUSING UNIT
two-bolt flanged housing units, cast iron, grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 73.7 mm |
| Fixation centre-to-centre distance | 202 mm |
| Material | cast iron |
| Height | 238 mm |
| Length | 138 mm |
| Series | rcjty |
| Total bearing width | 73.7 mm |
| Diameter of fixation holes | 18 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 56000 N |
| Outer diameter | 238 mm |
Show UNSPSC/ECL@SS
£ 109.55 excl. VAT
/ Each
£ 131.46 incl. VAT
- Usually arrives within 14 working days