SNR - Bearing Unit - EXFL.205
Inner diameter | 25 mm |
---|---|
Width | 34.8 mm |
Fixation centre-to-centre distance | 99 mm |
Inner diameter | 25 mm |
---|---|
Width | 34.8 mm |
Fixation centre-to-centre distance | 99 mm |
Material | Cast Iron (Housing);Steel (Bearing) |
Height | 130 mm |
Length | 68 mm |
Series | EXFL200 |
Total bearing width | 42.9 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Outer diameter | 52 mm |
Weight | 0.66 kg |
Usually arrives within 14 working days